Zoro Homepage

Hand Knobs, 4-Prong Knobs

  • Mfr # 6335.4-TE-50-M10-45

  • Zoro # G311800563


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Color
Black
Overall Height
77 mm
Standards
RoHS
Thread Material
Steel
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-TE-50-M10-45
Zoro #
G311800563
UPC #
664423025639
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
77 mm
Thread Length
45 mm
Base Height
12 mm
Handle Diameter
50 mm
Base Diameter
18 mm

Details

Color
Black
Item
Hand Knobs; 4-Prong Knobs
Standards
RoHS
Thread Material
Steel
Measurement System
Metric
Handle Material
Technopolymer
Handle Type
Star
Features
Shock-Resistant

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.