Shop KIPP
See all product information
Create Account
Cam Lever Adjustable Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.05011A0X30
- Zoro # G5567847
product price:Â
$
14.45
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
30.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.05011A0X30
- Zoro #
- G5567847
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Material
- Cast aluminum
- Type
- External Thread
- Thread Standard
- UNC
- Components Material
- Steel
- Finish - Machining
- Powder Coated
- Handle Material
- Aluminum
- Standards
- RoHS
- Color
- Black
- Features
- Stainless Steel Hinge Pin
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Measurement System
- Inch
- Clamping Force - Maximum
- 2.5 kN
- Thread Material
- Steel
- Clamping Distance
- 1 mm
- Wire Color
- Black
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Thread Size
- #10-24
- Screw Length
- 30.00mm
- Matching Eyebolt Size
- 1/2-13
- Width
- 18mm
- Screw Size
- 30mm
- Thread Length
- 30 mm
- Center Height - Maximum
- 11.2 mm
- Clamped Height
- 17 mm
- Handle Width
- 13 mm
- Handle Length
- 52.3 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.