Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6N16SA0/ST
- Zoro # G4650864
product price:Â
$
3.39
/ea
Key Features
Fits Chest Size
Matte Finish, Shock-Resistant
Measurement System
Metric
Base Diameter
14 mm
Thread Size
M6
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6N16SA0/ST
- Zoro #
- G4650864
- UPC #
- 664423523395
- Country of Origin
- Germany
Dimensions
- Fits Chest Size
- Matte Finish, Shock-Resistant
- Base Diameter
- 14 mm
- Thread Size
- M6
- Handle Diameter
- 32 mm
- Base Height
- 10 mm
- Overall Height
- 36 mm
- Thread Length
- 16 mm
Details
- Measurement System
- Metric
- Standards
- RoHS
- Color
- Black
- Handle Material
- Plastic
- Item
- Hand Knobs; 4-Prong Knobs
- Handle Type
- Star
- Thread Material
- Stainless Steel
- Features
- Matte Finish, Shock-Resistant
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.