Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6N30SA0/ST
- Zoro # G4680307
product price:Â
$
2.85
/ea
Key Features
Base Height
10 mm
Handle Diameter
32 mm
Handle Type
Star
Base Diameter
14 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6N30SA0/ST
- Zoro #
- G4680307
- UPC #
- 664423263086
- Country of Origin
- Germany
- Item
- Hand Knobs; 4-Prong Knobs
- Handle Type
- Star
- Color
- Black
- Thread Material
- Stainless Steel
- Handle Material
- Plastic
- Measurement System
- Metric
- Standards
- RoHS
- Features
- Matte Finish, Shock-Resistant
- Wire Color
- Black
Dimensions
- Base Height
- 10 mm
- Handle Diameter
- 32 mm
- Base Diameter
- 14 mm
- Thread Size
- M6
- Fits Chest Size
- Matte Finish, Shock-Resistant
- Overall Height
- 50 mm
- Thread Length
- 30 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.