Hand Knobs, Eight-Lobed Knobs
- Mfr # 6302035
- Zoro # G911289133
product price:Â
$
1.69
/ea
Key Features
Color
Black
Diameter
25mm
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Thread Size (In.)
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6302035
- Zoro #
- G911289133
- UPC #
- 664423195974
- Country of Origin
- Italy
Dimensions
- Diameter
- 25mm
- Thread Size (In.)
- M6
- Thread Length
- 15 mm
- Fits Chest Size
- VPA is an Economical but Durable Eight-Lobed Knob for Many Applications
- Thread Size
- M6
- Overall Height
- 32 mm
- Base Height
- 8 mm
- Handle Diameter
- 25 mm
- Base Diameter
- 13 mm
Details
- Color
- Black
- Finish
- Black, matte finish
- Material
- Body - Nylon plastic, Stud - Steel, zinc plated
- Application
- VPA is an economical but durable eight-lobed knob for many applications.
- Features
- VPA is an Economical but Durable Eight-Lobed Knob for Many Applications
- Standards
- RoHS
- Seal Temperature - Maximum
- 230 Degrees F
- Item
- Hand Knobs; Eight-Lobed Knobs
- Thread Material
- Steel
- Handle Material
- Plastic
- Handle Type
- 8 Point
- Measurement System
- Metric
- Wire Color
- Black
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.