Shop J.W. WINCO
See all product information
Create Account
Cast Iron Hand Knobs
- Mfr # 10NC79/E
- Zoro # G4663190
product price:Â
$
8.15
/ea
Key Features
Diameter
1.97 in
Length
32 mm
Material
Cast Iron
Screw Length
18 mm
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10NC79/E
- Zoro #
- G4663190
- UPC #
- 664423026483
- Country of Origin
- Germany
Dimensions
- Diameter
- 1.97 in
- Length
- 32 mm
- Screw Length
- 18 mm
- Thread Size
- M10
- Base Height
- 15 mm
- Base Diameter
- 18 mm
- Handle Diameter
- 50 mm
- Fits Chest Size
- Heavy-Duty Clamping Applications
- Overall Height
- 32 mm
- Thread Length
- 18 mm
Details
- Material
- Cast Iron
- Item
- Cast Iron Hand Knobs
- Thread Material
- Cast Iron
- Tap Type
- Blind Hole
- Measurement System
- Metric
- Handle Material
- Cast Iron
- Handle Type
- Star
- Standards
- RoHS
- Features
- Heavy-Duty Clamping Applications
Description
Cast Iron Hand Knobs, Handle Type Star, Handle Material Cast Iron, Mounting Type Threaded Hole, Thread Size M10, Overall Height 32 mm, Tap Type Blind Hole, Standards RoHS, Features Heavy-Duty Clamping Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.