Zoro Homepage

Hand Knobs, Six-Lobed Knobs

  • Mfr # 6112010

  • Zoro # G811892815


product price: $2.89
/ea

Key Features

Color
Black
Thread Size
M4
Overall Height
31 mm
Standards
RoHS
Base Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112010
Zoro #
G811892815
UPC #
664423192379
Country of Origin
Italy

Dimensions

Thread Size
M4
Overall Height
31 mm
Base Diameter
13 mm
Base Height
8 mm
Handle Diameter
20 mm
Thread Length
15 mm

Details

Color
Black
Item
Hand Knobs; Six-Lobed Knobs
Standards
RoHS
Seal Temperature - Maximum
300 Degrees F
Features
Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
Handle Material
Plastic
Handle Type
6 Point
Thread Material
Steel
Measurement System
Metric

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.