Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-SK-40-M8-25
- Zoro # G4651099
product price:Â
$
2.65
/ea
Key Features
Handle Type
Star
Base Height
13 mm
Measurement System
Metric
Handle Diameter
40 mm
Fits Chest Size
Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-SK-40-M8-25
- Zoro #
- G4651099
- UPC #
- 664423029255
- Country of Origin
- China
- Handle Type
- Star
- Item
- Hand Knobs; Star Knobs
- Measurement System
- Metric
- Standards
- DIN 6336, RoHS
- Color
- Black
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Base Height
- 13 mm
- Handle Diameter
- 40 mm
- Fits Chest Size
- Shock-Resistant
- Base Diameter
- 18 mm
- Thread Length
- 25 mm
- Thread Size
- M8
- Overall Height
- 50 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.