Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-32-1/4X20-37
- Zoro # G4651555
product price:Â
$
2.29
/ea
Key Features
Material
Polyamide
Length
1.46 in
Color
Black
Thread Length
1.46 in
Handle Material
Technopolymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-32-1/4X20-37
- Zoro #
- G4651555
- UPC #
- 664423455351
- Country of Origin
- Taiwan, Province of China
- Material
- Polyamide
- Color
- Black
- Handle Material
- Technopolymer
- Standards
- DIN 6336, RoHS
- Measurement System
- Inch
- Item
- Hand Knobs; Star Knobs
- Thread Material
- Steel
- Handle Type
- Star
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 1.46 in
- Thread Length
- 1.46 in
- Base Diameter
- 0.55 in
- Base Height
- 0.39 in
- Overall Height
- 2.25 in
- Thread Size
- 1/4"-20
- Handle Diameter
- 1.26 in
- Fits Chest Size
- Shock-Resistant
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.