Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-32-M6-20
- Zoro # G4654967
product price:Â
$
1.15
/ea
Key Features
Color
Black
Handle Type
Star
Measurement System
Metric
Thread Size
M6
Fits Chest Size
Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-32-M6-20
- Zoro #
- G4654967
- UPC #
- 664423028852
- Country of Origin
- Germany
- Color
- Black
- Handle Type
- Star
- Measurement System
- Metric
- Standards
- DIN 6336, RoHS
- Item
- Hand Knobs; Star Knobs
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Thread Size
- M6
- Fits Chest Size
- Shock-Resistant
- Overall Height
- 40 mm
- Base Height
- 10 mm
- Base Diameter
- 14 mm
- Thread Length
- 20 mm
- Handle Diameter
- 32 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.