Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-40-M8-25
- Zoro # G4639944
product price:Â
$
1.65
/ea
Key Features
Standards
DIN 6336, RoHS
Handle Material
Technopolymer
Measurement System
Metric
Base Height
13 mm
Fits Chest Size
Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-40-M8-25
- Zoro #
- G4639944
- UPC #
- 664423029262
- Country of Origin
- Germany
- Standards
- DIN 6336, RoHS
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Handle Type
- Star
- Color
- Black
- Thread Material
- Steel
- Item
- Hand Knobs; Star Knobs
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Base Height
- 13 mm
- Fits Chest Size
- Shock-Resistant
- Base Diameter
- 18 mm
- Thread Size
- M8
- Thread Length
- 25 mm
- Overall Height
- 50 mm
- Handle Diameter
- 40 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.