Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-50-3/8X16-43
- Zoro # G4650469
product price:Â
$
3.19
/ea
Key Features
Thread Material
Steel
Handle Material
Technopolymer
Base Height
0.67 in
Color
Black
Standards
DIN 6336, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-50-3/8X16-43
- Zoro #
- G4650469
- UPC #
- 664423537224
- Country of Origin
- Taiwan, Province of China
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Color
- Black
- Standards
- DIN 6336, RoHS
- Item
- Hand Knobs; Star Knobs
- Measurement System
- Inch
- Handle Type
- Star
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Base Height
- 0.67 in
- Handle Diameter
- 1.97 in
- Base Diameter
- 0.87 in
- Thread Length
- 1.69 in
- Overall Height
- 2.95 in
- Fits Chest Size
- Shock-Resistant
- Thread Size
- 3/8"-16
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.