Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-TE-63-M12-60
- Zoro # G4679850
product price:Â
$
9.99
/ea
Key Features
Diameter
2.48 in
Length
2.36 in
Material
Polyamide
Thread Size
M12
Stud Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-TE-63-M12-60
- Zoro #
- G4679850
- UPC #
- 664423030374
- Country of Origin
- Germany
- Material
- Polyamide
- Item
- Hand Knobs; Star Knobs
- Stud Material
- Steel
- Handle Type
- Star
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Thread Material
- Steel
- Color
- Black
- Standards
- RoHS
- Features
- Matte Finish, Shock-Resistant
- Wire Color
- Black
Dimensions
- Diameter
- 2.48 in
- Length
- 2.36 in
- Thread Size
- M12
- Thread Length
- 60 mm
- Overall Height
- 100 mm
- Base Height
- 21 mm
- Handle Diameter
- 63 mm
- Base Diameter
- 20 mm
- Fits Chest Size
- Matte Finish, Shock-Resistant
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.