Shop J.W. WINCO
See all product information
Create Account
Hand Knobs with Loss Protection
- Mfr # 6336.13-25-M5-20-A
- Zoro # G500486509
product price:Â
$
7.99
/ea
Key Features
Length
0.79 in
Thread Size
M5
Threaded Stud
Stainless steel
Handle Diameter
25 mm
Standards
AISI, DIN 6336, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6336.13-25-M5-20-A
- Zoro #
- G500486509
- UPC #
- 664423610330
- Country of Origin
- Germany
Dimensions
- Length
- 0.79 in
- Thread Size
- M5
- Handle Diameter
- 25 mm
- Thread Length
- 20 mm
- Base Height
- 8 mm
- Fits Chest Size
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Base Diameter
- 12 mm
- Overall Height
- 36 mm
Details
- Threaded Stud
- Stainless steel
- Standards
- AISI, DIN 6336, RoHS
- Measurement System
- Metric
- Handle Material
- Technopolymer
- Includes
- Lanyard Ring, Retaining Cable/Ball Chain
- Color
- Black
- Item
- Hand Knobs with Loss Protection
- Handle Type
- Star
- Thread Material
- Stainless Steel
- Features
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.