Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knobs with Loss Protection

  • Mfr # 6336.13-63-M12-30-A

  • Zoro # G111800596


product price: $20.79
/ea

Key Features

Color
Black
Thread Size
M12
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Overall Height
70 mm
Standards
AISI, DIN 6336, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.13-63-M12-30-A
Zoro #
G111800596
UPC #
664423610439
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
70 mm
Base Diameter
26 mm
Thread Length
30 mm
Handle Diameter
63 mm
Base Height
19 mm

Details

Color
Black
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Item
Hand Knobs with Loss Protection
Standards
AISI, DIN 6336, RoHS
Handle Material
Technopolymer
Thread Material
Stainless Steel
Features
Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Handle Type
Star
Measurement System
Metric

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.