Horizontal Acting Toggle Clamp, 250 mm
- Mfr # 820.3-130-ULC
- Zoro # G923939378
product price:Â
$
52.25
/ea
Key Features
Mounting Holes Center to Center - Long Side
28.4 mm
Holding Capacity - Maximum
600 N
Tip Material
Rubber
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Overall Depth
51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 820.3-130-ULC
- Zoro #
- G923939378
- UPC #
- 664423615786
- Country of Origin
- Italy
Dimensions
- Overall Depth
- 51 mm
- Height Under Arm
- 30.5 mm
- Arm Length
- 133 mm
- Overall Width
- 40 mm
- Overall Length
- 250 mm
- Spindle Thread Size
- M6
- Wire Rope Length
- 250 mm
- Length
- 250 mm
Description
Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 600 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 133 mm, Height Under Arm 30.5 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Case-Hardened Steel, Clamping Force 135 lb, Handle Color Red, Handle Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.