Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HRSS-.124-1/4X20-NIP SPRING PLUNGER

  • Mfr # 3THS26

  • Zoro # G711892885


product price: $15.69
/ea

Key Features

Thread Size
1/4"-20
Retractability
Retractable
Overall Length
0.943 in
Plunger Material Grade
303
Plunger Projection
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3THS26
Zoro #
G711892885
UPC #
664423083400
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
0.943 in
Plunger Width
0.124 in
Handle Length
0.19 in
Thread Length
0.5 in
Body Length
0.623 in
Handle Diameter
1/2 in

Details

Item
Hand Retractable Spring Plungers
Retractability
Retractable
Plunger Material Grade
303
Plunger Projection
0.13 in
Measurement System
Inch
Body Material Grade
303
Standards
RoHS
Includes Locking Plunger
Locking Plunger Not Included
Handle Type
Round
Body Material
Stainless Steel
Initial Nose Force
4 lbf
Nose Shape
Ball
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Thread
Fully Threaded
Handle Material
Stainless Steel
Final Nose Force
1 lbf
Nose Material
Stainless Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.