Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-10X24-0.50-MT-F

  • Zoro # G822903197


product price: 
$
16.69
/ea

Key Features

Thread Style
Fully Threaded
Overall Length
25/32 in
Rockwell Hardness
N/A Not Hardened
Thread Direction
Right Hand
Fastener Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-10X24-0.50-MT-F
Zoro #
G822903197
UPC #
664423635685
Country of Origin
Germany

Dimensions

Overall Length
25/32 in
Fastener Length
1/2 in
Drive Size
5/16 in
Head Height
9/32 in
Screw Size
#10
Washer Outside Diameter
29/64 in
Head Width
5/16 in
Thread Size
#10-24
Wire Rope Length
25/32 in
Length
25/32 in

Details

Thread Style
Fully Threaded
Rockwell Hardness
N/A Not Hardened
Thread Direction
Right Hand
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Type
Hex Head Cap Screw
Material
Stainless Steel
O-Ring Temperature - Minimum
23 Degrees F
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
23 Degrees F
O-Ring Temperature - Maximum
392 Degrees F
Drive Type
External Hex
For Use in Systems
Hygiene Areas
Nut Standards
N/A - No Nut
Material Grade/Class
316L
Includes Washer
Yes
Thread Fit
6g
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Temperature - Maximum
392 Degrees F
System of Measurement
Inch
Tensile Strength
500 N/sq mm
Washer Standards
FDA Compliant
Thread Type
Coarse
Includes Nut
No
Washer Type
Sealing
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1/2 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in

Ratings & reviews

Explore more products