Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-10X24-1.00-MT-E
Zoro # G422903788
product price:Â
$
18.15
/ea
Key Features
Nut Standards
N/A - No Nut
O-Ring Temperature - Minimum
-40 Degrees F
Drive Type
External Hex
O-Ring Temperature - Maximum
248 Degrees F
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-10X24-1.00-MT-E
- Zoro #
- G422903788
- UPC #
- 664423635739
- Country of Origin
- Germany
Dimensions
- Grip Size
- 1/4 in
- Head Height
- 9/32 in
- Head Width
- 5/16 in
- Screw Size
- #10
- Minimum Thread Length
- 3/4 in
- Drive Size
- 5/16 in
- Overall Length
- 1 9/32 in
- Washer Outside Diameter
- 29/64 in
- Fastener Length
- 1 in
- Thread Size
- #10-24
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.