Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-10X24-1.00-MT-H
Zoro # G122902999
product price:Â
$
14.89
/ea
Key Features
For Use in Systems
Hygiene Areas
Material
Stainless Steel
O-Ring Temperature - Maximum
302 Degrees F
Head Width
5/16 in
Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-10X24-1.00-MT-H
- Zoro #
- G122902999
- UPC #
- 664423635753
- Country of Origin
- Germany
Dimensions
- Head Width
- 5/16 in
- Thread Size
- #10-24
- Minimum Thread Length
- 3/4 in
- Overall Length
- 1 9/32 in
- Grip Size
- 1/4 in
- Drive Size
- 5/16 in
- Washer Outside Diameter
- 29/64 in
- Screw Size
- #10
- Head Height
- 9/32 in
- Fastener Length
- 1 in
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.