Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/2X13-1.00-MT-F

  • Zoro # G222903063


product price: 
$
41.15
/ea

Key Features

Fastener Length
1 in
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
N/A Not Hardened
Head Height
27/64 in
Nut Standards
N/A - No Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/2X13-1.00-MT-F
Zoro #
G222903063
UPC #
664423635531
Country of Origin
Germany
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
N/A Not Hardened
Nut Standards
N/A - No Nut
O-Ring Temperature - Maximum
392 Degrees F
Temperature - Maximum
392 Degrees F
Temperature - Minimum
23 Degrees F
Thread Type
Coarse
O-Ring Temperature - Minimum
23 Degrees F
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Fit
6g
Material
Stainless Steel
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Thread Direction
Right Hand
Type
Hex Head Cap Screw
Washer Type
Sealing
Includes Nut
No
Material Grade/Class
316L
Washer Standards
FDA Compliant
For Use in Systems
Hygiene Areas
Includes Washer
Yes
Drive Type
External Hex
Tensile Strength
500 N/sq mm
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 27/64 in, Head Width 3/4 in

Ratings & reviews