Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/2X13-1.25-MT-F

  • Zoro # G222903247


product price: 
$
47.45
/ea

Key Features

Head Width
3/4 in
Resistance Properties
Corrosion-Resistant
Includes Nut
No
O-Ring Temperature - Maximum
392 Degrees F
For Use in Systems
Hygiene Areas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-1/2X13-1.25-MT-F
Zoro #
G222903247
UPC #
664423635562
Country of Origin
Germany

Dimensions

Head Width
3/4 in
Head Height
27/64 in
Washer Outside Diameter
1 1/64 in
Drive Size
3/4 in
Fastener Length
1 1/4 in
Thread Size
1/2"-13
Screw Size
1/2 in
Overall Length
1 43/64 in
Wire Rope Length
1 43/64 in
Length
1 43/64 in

Details

Resistance Properties
Corrosion-Resistant
Includes Nut
No
O-Ring Temperature - Maximum
392 Degrees F
For Use in Systems
Hygiene Areas
Thread Fit
6g
Thread Direction
Right Hand
Nut Standards
N/A - No Nut
Thread Style
Fully Threaded
Washer Standards
FDA Compliant
Drive Type
External Hex
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Tensile Strength
500 N/sq mm
Material Grade/Class
316L
Material
Stainless Steel
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Rockwell Hardness
N/A Not Hardened
Washer Type
Sealing
Type
Hex Head Cap Screw
Includes Washer
Yes
System of Measurement
Inch
Temperature - Maximum
392 Degrees F
Thread Type
Coarse
Temperature - Minimum
23 Degrees F
O-Ring Temperature - Minimum
23 Degrees F
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 27/64 in, Head Width 3/4 in

Ratings & reviews