Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-0.50-MT-E

  • Zoro # G922903134


product price: 
$
14.85
/ea

Key Features

Washer Standards
FDA Compliant
Temperature - Maximum
248 Degrees F
O-Ring Temperature - Maximum
248 Degrees F
Nut Standards
N/A - No Nut
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-1/4X20-0.50-MT-E
Zoro #
G922903134
UPC #
664423635586
Country of Origin
Germany

Dimensions

Head Width
7/16 in
Thread Size
1/4"-20
Fastener Length
1/2 in
Washer Outside Diameter
37/64 in
Screw Size
1/4 in
Drive Size
7/16 in
Overall Length
51/64 in
Head Height
19/64 in
Wire Rope Length
51/64 in
Length
51/64 in

Details

Washer Standards
FDA Compliant
Temperature - Maximum
248 Degrees F
O-Ring Temperature - Maximum
248 Degrees F
Nut Standards
N/A - No Nut
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Drive Type
External Hex
For Use in Systems
Hygiene Areas
Temperature - Minimum
-40 Degrees F
Material
Stainless Steel
Thread Style
Fully Threaded
Includes Nut
No
Rockwell Hardness
N/A Not Hardened
Material Grade/Class
316L
Thread Type
Coarse
Includes Washer
Yes
Washer Type
Sealing
Thread Fit
6g
Thread Direction
Right Hand
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Tensile Strength
500 N/sq mm
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
O-Ring Temperature - Minimum
-40 Degrees F
Type
Hex Head Cap Screw
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1/2 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.