Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-3/8X16-1.00-MT-E

  • Zoro # G122903736


product price: 
$
20.45
/ea

Key Features

Drive Type
External Hex
Nut Standards
N/A - No Nut
Rockwell Hardness
N/A Not Hardened
For Use in Systems
Hygiene Areas
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-3/8X16-1.00-MT-E
Zoro #
G122903736
UPC #
664423635791
Country of Origin
Germany
Drive Type
External Hex
Nut Standards
N/A - No Nut
Rockwell Hardness
N/A Not Hardened
For Use in Systems
Hygiene Areas
Material
Stainless Steel
Type
Hex Head Cap Screw
Thread Direction
Right Hand
Includes Nut
No
System of Measurement
Inch
Washer Standards
FDA Compliant
Thread Type
Coarse
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Washer Type
Sealing
Material Grade/Class
316L
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Temperature - Minimum
-40 Degrees F
Includes Washer
Yes
Resistance Properties
Corrosion-Resistant
Thread Fit
6g
Temperature - Maximum
248 Degrees F
Tensile Strength
500 N/sq mm
O-Ring Temperature - Minimum
-40 Degrees F
O-Ring Temperature - Maximum
248 Degrees F
Thread Style
Fully Threaded
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.