Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-0.50-MT-H

  • Zoro # G122903453


product price: 
$
14.49
/ea

Key Features

Temperature - Maximum
302 Degrees F
Head Height
19/64 in
Material Grade/Class
316L
For Use in Systems
Hygiene Areas
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/4X20-0.50-MT-H
Zoro #
G122903453
UPC #
664423635609
Country of Origin
Germany
Temperature - Maximum
302 Degrees F
Material Grade/Class
316L
For Use in Systems
Hygiene Areas
Thread Direction
Right Hand
Drive Type
External Hex
O-Ring Temperature - Maximum
302 Degrees F
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Thread Fit
6g
System of Measurement
Inch
Washer Type
Sealing
Temperature - Minimum
-13 Degrees F
Type
Hex Head Cap Screw
Washer Standards
FDA Compliant
Includes Nut
No
Material
Stainless Steel
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Tensile Strength
500 N/sq mm
Resistance Properties
Corrosion-Resistant
O-Ring Temperature - Minimum
-13 Degrees F
Includes Washer
Yes
Rockwell Hardness
N/A Not Hardened
Thread Style
Fully Threaded
Nut Standards
N/A - No Nut
Thread Type
Coarse
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1/2 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.