Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-0.75-MT-E

  • Zoro # G322903031


product price: 
$
15.25
/ea

Key Features

Type
Hex Head Cap Screw
Tensile Strength
500 N/sq mm
O-Ring Temperature - Minimum
-40 Degrees F
Thread Fit
6g
Nut Standards
N/A - No Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/4X20-0.75-MT-E
Zoro #
G322903031
UPC #
664423635616
Country of Origin
Germany
Type
Hex Head Cap Screw
Tensile Strength
500 N/sq mm
O-Ring Temperature - Minimum
-40 Degrees F
Thread Fit
6g
Nut Standards
N/A - No Nut
Material Grade/Class
316L
System of Measurement
Inch
For Use in Systems
Hygiene Areas
Thread Direction
Right Hand
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Drive Type
External Hex
Temperature - Minimum
-40 Degrees F
Includes Washer
Yes
Temperature - Maximum
248 Degrees F
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Washer Standards
FDA Compliant
O-Ring Temperature - Maximum
248 Degrees F
Thread Style
Fully Threaded
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Includes Nut
No
Washer Type
Sealing
Rockwell Hardness
N/A Not Hardened
Thread Type
Coarse
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews