Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-10X24-0.50-MT-E

  • Zoro # G522903503


product price: 
$
13.89
/ea

Key Features

Thread Direction
Right Hand
Thread Size
#10-24
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
For Use in Systems
Hygiene Areas
Head Height
9/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-10X24-0.50-MT-E
Zoro #
G522903503
UPC #
664423635678
Country of Origin
Germany

Dimensions

Thread Size
#10-24
Head Height
9/32 in
Overall Length
25/32 in
Fastener Length
1/2 in
Washer Outside Diameter
29/64 in
Screw Size
#10
Head Width
5/16 in
Drive Size
5/16 in
Wire Rope Length
25/32 in
Length
25/32 in

Details

Thread Direction
Right Hand
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
For Use in Systems
Hygiene Areas
Material Grade/Class
316L
Material
Stainless Steel
Washer Standards
FDA Compliant
Temperature - Maximum
248 Degrees F
Resistance Properties
Corrosion-Resistant
Thread Fit
6g
Nut Standards
N/A - No Nut
Drive Type
External Hex
Rockwell Hardness
N/A Not Hardened
System of Measurement
Inch
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Tensile Strength
500 N/sq mm
Thread Style
Fully Threaded
Washer Type
Sealing
Includes Washer
Yes
O-Ring Temperature - Maximum
248 Degrees F
O-Ring Temperature - Minimum
-40 Degrees F
Thread Type
Coarse
Temperature - Minimum
-40 Degrees F
Includes Nut
No
Type
Hex Head Cap Screw
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1/2 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.