Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-0.75-MT-F

  • Zoro # G222903100


product price: 
$
19.15
/ea

Key Features

Includes Washer
Yes
Material
Stainless Steel
Type
Hex Head Cap Screw
Tensile Strength
500 N/sq mm
Nut Standards
N/A - No Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-1/4X20-0.75-MT-F
Zoro #
G222903100
UPC #
664423635623
Country of Origin
Germany

Dimensions

Washer Outside Diameter
37/64 in
Head Width
7/16 in
Overall Length
1 3/64 in
Drive Size
7/16 in
Fastener Length
3/4 in
Screw Size
1/4 in
Thread Size
1/4"-20
Head Height
19/64 in
Wire Rope Length
1 3/64 in
Length
1 3/64 in

Details

Includes Washer
Yes
Material
Stainless Steel
Type
Hex Head Cap Screw
Tensile Strength
500 N/sq mm
Nut Standards
N/A - No Nut
Temperature - Maximum
392 Degrees F
For Use in Systems
Hygiene Areas
Drive Type
External Hex
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material Grade/Class
316L
Thread Fit
6g
Washer Type
Sealing
O-Ring Temperature - Minimum
23 Degrees F
Thread Type
Coarse
Includes Nut
No
Temperature - Minimum
23 Degrees F
Washer Standards
FDA Compliant
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Rockwell Hardness
N/A Not Hardened
O-Ring Temperature - Maximum
392 Degrees F
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Thread Direction
Right Hand
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews