Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-0.75-MT-H

  • Zoro # G422904099


product price: 
$
14.85
/ea

Key Features

Drive Type
External Hex
System of Measurement
Inch
Thread Fit
6g
Resistance Properties
Corrosion-Resistant
For Use in Systems
Hygiene Areas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/4X20-0.75-MT-H
Zoro #
G422904099
UPC #
664423635630
Country of Origin
Germany
Drive Type
External Hex
System of Measurement
Inch
Thread Fit
6g
Resistance Properties
Corrosion-Resistant
For Use in Systems
Hygiene Areas
Washer Type
Sealing
Rockwell Hardness
N/A Not Hardened
Includes Nut
No
Thread Direction
Right Hand
Nut Standards
N/A - No Nut
O-Ring Temperature - Maximum
302 Degrees F
Material
Stainless Steel
Type
Hex Head Cap Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Washer Standards
FDA Compliant
O-Ring Temperature - Minimum
-13 Degrees F
Material Grade/Class
316L
Temperature - Minimum
-13 Degrees F
Tensile Strength
500 N/sq mm
Includes Washer
Yes
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews

Explore more products