Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-1.00-MT-F

  • Zoro # G422903443


product price: 
$
19.85
/ea

Key Features

Washer Standards
FDA Compliant
Rockwell Hardness
N/A Not Hardened
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-1/4X20-1.00-MT-F
Zoro #
G422903443
UPC #
664423635654
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Overall Length
1 19/64 in
Fastener Length
1 in
Washer Outside Diameter
37/64 in
Head Height
19/64 in
Drive Size
7/16 in
Head Width
7/16 in
Screw Size
1/4 in
Wire Rope Length
1 19/64 in
Length
1 19/64 in

Details

Washer Standards
FDA Compliant
Rockwell Hardness
N/A Not Hardened
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
316L
Includes Washer
Yes
Thread Fit
6g
Tensile Strength
500 N/sq mm
For Use in Systems
Hygiene Areas
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Thread Style
Fully Threaded
Includes Nut
No
Nut Standards
N/A - No Nut
Resistance Properties
Corrosion-Resistant
Type
Hex Head Cap Screw
Washer Type
Sealing
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Temperature - Minimum
23 Degrees F
O-Ring Temperature - Maximum
392 Degrees F
O-Ring Temperature - Minimum
23 Degrees F
Temperature - Maximum
392 Degrees F
Thread Direction
Right Hand
Drive Type
External Hex
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.