Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-5/16X18-1.00-MT-F

  • Zoro # G222903506


product price: 
$
22.65
/ea

Key Features

O-Ring Temperature - Minimum
23 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Thread Direction
Right Hand
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-5/16X18-1.00-MT-F
Zoro #
G222903506
UPC #
664423635890
Country of Origin
Germany

Dimensions

Overall Length
1 21/64 in
Head Height
21/64 in
Thread Size
5/16"-18
Drive Size
1/2 in
Fastener Length
1 in
Washer Outside Diameter
21/32 in
Screw Size
5/16 in
Head Width
1/2 in
Wire Rope Length
1 21/64 in
Length
1 21/64 in

Details

O-Ring Temperature - Minimum
23 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Thread Direction
Right Hand
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Includes Nut
No
For Use in Systems
Hygiene Areas
Type
Hex Head Cap Screw
Washer Type
Sealing
Rockwell Hardness
N/A Not Hardened
Material
Stainless Steel
Thread Style
Fully Threaded
Drive Type
External Hex
Thread Type
Coarse
Washer Standards
FDA Compliant
Includes Washer
Yes
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Thread Fit
6g
O-Ring Temperature - Maximum
392 Degrees F
Temperature - Minimum
23 Degrees F
Nut Standards
N/A - No Nut
Temperature - Maximum
392 Degrees F
Material Grade/Class
316L
Tensile Strength
500 N/sq mm
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in

Ratings & reviews