Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-5/16X18-1.00-MT-H
Zoro # G222904022
product price:Â
$
18.15
/ea
Key Features
Drive Type
External Hex
Material Grade/Class
316L
Fastener Length
1 in
Washer Standards
FDA Compliant
Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-5/16X18-1.00-MT-H
- Zoro #
- G222904022
- UPC #
- 664423635906
- Country of Origin
- Germany
Dimensions
- Fastener Length
- 1 in
- Screw Size
- 5/16 in
- Head Height
- 21/64 in
- Drive Size
- 1/2 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Overall Length
- 1 21/64 in
- Washer Outside Diameter
- 21/32 in
- Wire Rope Length
- 1 21/64 in
- Length
- 1 21/64 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.