Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-5/16X18-1.25-MT-E

  • Zoro # G522903794


product price: 
$
20.19
/ea

Key Features

Material
Stainless Steel
Includes Washer
Yes
Minimum Thread Length
1 in
Nut Standards
N/A - No Nut
Grip Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-5/16X18-1.25-MT-E
Zoro #
G522903794
UPC #
664423635913
Country of Origin
Germany
Material
Stainless Steel
Includes Washer
Yes
Nut Standards
N/A - No Nut
Drive Type
External Hex
Material Grade/Class
316L
O-Ring Temperature - Minimum
-40 Degrees F
Washer Type
Sealing
System of Measurement
Inch
Thread Direction
Right Hand
Temperature - Maximum
248 Degrees F
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Resistance Properties
Corrosion-Resistant
Thread Style
Partially Threaded
Item
Hygienic Flanged Hex Head Bolt W/ Washer
O-Ring Temperature - Maximum
248 Degrees F
Temperature - Minimum
-40 Degrees F
Tensile Strength
500 N/sq mm
Includes Nut
No
Type
Hex Head Cap Screw
Thread Fit
6g
For Use in Systems
Hygiene Areas
Washer Standards
FDA Compliant
Rockwell Hardness
N/A Not Hardened
Thread Type
Coarse
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products