This item is Discontinued.

J.W. Winco J.W. Winco 738.1-40-G1 Aluminum Magnetic Threaded Plug w/ Viton Seal - G 1" Pipe Thread 738.1-40-1

J.W. Winco 738.1-40-G1 Aluminum Magnetic Threaded Plug w/ Viton Seal - G 1" Pipe Thread (Discontinued)

  • Mfr # 738.1-40-1
  • Zoro # G305051971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738.1-40-1
Zoro #
G305051971
UPC #
-
Country of Origin
Germany

Description

gn 738.1 magnetic threaded plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 200c

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.