Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 417-8-C
- Zoro # G4693677
product price:Â
$
15.19
/ea
Key Features
Mounting Hole Center-to-Center Distance
23 mm
Flange Thickness
6 mm
Initial Nose Force
6 N
Flange Length
34 mm
Mounting Hole Size
5.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417-8-C
- Zoro #
- G4693677
- UPC #
- 664423607996
- Country of Origin
- Germany
- Mounting Hole Center-to-Center Distance
- 23 mm
- Initial Nose Force
- 6 N
- Plunger Material Grade
- 303
- Retractability
- Retractable
- Number of Mounting Holess
- 4
- Final Nose Force
- 22 N
- Body Finish
- Powder Coated
- Includes Locking Plunger
- Locking Plunger Included
- Handle Material
- Technopolymer
- Plunger Projection
- 8 mm
- Nose Shape
- Ball
- Item
- Indexing Plunger Latch Mechanisms with Knob
- Measurement System
- Metric
- Nose Material
- Stainless Steel
- Plunger Material
- Stainless Steel
Dimensions
- Flange Thickness
- 6 mm
- Flange Length
- 34 mm
- Mounting Hole Size
- 5.4 mm
- Body Length
- 34 mm
- Flange Width
- 33 mm
- Handle Diameter
- 21 mm
- Plunger Width
- 8 mm
- Overall Length
- 59 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.