Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 817.4-6-6-1/2X13-B
- Zoro # G500664266
product price:Â
$
14.15
/ea
Key Features
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Black Oxide
Initial Nose Force
1.46 lbf
Thread
Partially Threaded
Nose Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-6-1/2X13-B
- Zoro #
- G500664266
- UPC #
- 664423550902
- Country of Origin
- Germany
- Includes Locking Plunger
- Locking Plunger Not Included
- Body Finish
- Black Oxide
- Initial Nose Force
- 1.46 lbf
- Item
- Indexing Plungers with T-Handle
- Thread
- Partially Threaded
- Nose Shape
- Ball
- Measurement System
- Inch
- Standards
- ANSI/ASME B18.2.2, RoHS
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Final Nose Force
- 4.27 lbf
- Handle Color
- Black
- Retractability
- Not Retractable
- Handle Material
- Technopolymer
- Body Material
- Steel
- Plunger Material
- Steel
- Plunger Projection
- 0.24 in
- Handle Type
- T-Handle
- Nose Material
- Steel
Dimensions
- Thread Length
- 0.87 in
- Thread Size
- 1/2"-13
- Handle Length
- 0.79 in
- Handle Width
- 2.13 in
- Plunger Width
- 0.236 in
- Length
- 2.13 in
- Overall Length
- 2.13 in
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.