Shop J.W. WINCO

Indexing Plungers

  • Mfr # 817.4-8-12-M16X1.5-CK
  • Zoro # G900663524

product price: 
$
22.85
/ea

Key Features

Body Finish
Black Oxide
Plunger Material
Steel
Plunger Width
8 mm
Standards
DIN 439 B/ISO 8675, RoHS
Nose Shape
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
817.4-8-12-M16X1.5-CK
Zoro #
G900663524
UPC #
664423551237
Country of Origin
Germany

Dimensions

Plunger Width
8 mm
Thread Size
M16x1.5
Length
71 mm
Handle Length
25 mm
Thread Length
26 mm
Handle Width
59 mm
Overall Length
71 mm

Details

Body Finish
Black Oxide
Plunger Material
Steel
Standards
DIN 439 B/ISO 8675, RoHS
Nose Shape
Ball
Initial Nose Force
8.5 N
Plunger Projection
12 mm
Thread Pitch
1.5 mm
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread
Partially Threaded
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Included
Handle Type
T-Handle
Handle Material
Technopolymer
Final Nose Force
28 N
Item
Indexing Plungers with T-Handle
Handle Color
Black
Body Material
Steel

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.