Zoro Homepage

Indexing Plungers

  • Mfr # 818-10-12-M16X1.5-BN-A4

  • Zoro # G811814169


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x1.5
Plunger Width
10 mm
Nose Shape
Ball
Body Material Grade
316
Handle Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-10-12-M16X1.5-BN-A4
Zoro #
G811814169
UPC #
664423608450
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
10 mm
Handle Diameter
27 mm
Handle Length
24 mm
Overall Length
70 mm
Thread Length
26 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.