Zoro Homepage

Indexing Plungers

  • Mfr # 818-8-8-M16X1.5-BKN-A4

  • Zoro # G511814216


product price: $70.79
/ea

Key Features

Thread Size
M16x1.5
Handle Diameter
27 mm
Handle Material
Stainless Steel
Thread Pitch
1.5 mm
Plunger Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-8-8-M16X1.5-BKN-A4
Zoro #
G511814216
UPC #
664423608801
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Handle Diameter
27 mm
Thread Length
26 mm
Handle Length
24 mm
Overall Length
66 mm
Plunger Width
8 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.