Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers AISI

  • Mfr # 818-10-12-M16X1.5-CKN-A4

  • Zoro # G411814163


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x1.5
Plunger Width
10 mm
Final Nose Force
32 N
Plunger Projection
12 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-10-12-M16X1.5-CKN-A4
Zoro #
G411814163
UPC #
664423608467
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
10 mm
Overall Length
70 mm
Handle Diameter
27 mm
Handle Length
41 mm
Thread Length
26 mm

Details

Item
Indexing Plunger
Final Nose Force
32 N
Plunger Projection
12 mm
Standards
RoHS
Body Material Grade
316
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Handle Material
Stainless Steel
Thread
Partially Threaded
Thread Pitch
1.5 mm
Handle Type
Knob
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Included
Retractability
Not Retractable
Nose Shape
Ball
Plunger Material Grade
316
Plunger Finish
Nickel-Plated
Initial Nose Force
7.5 N
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.