Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers AISI

  • Mfr # 818-6-9-M12X1.5-CKN-A4

  • Zoro # G711814153


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Thread
Partially Threaded
Plunger Material
Stainless Steel
Final Nose Force
20 N
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-9-M12X1.5-CKN-A4
Zoro #
G711814153
UPC #
664423608740
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Overall Length
57 mm
Handle Length
32 mm
Thread Length
22 mm
Plunger Width
6 mm
Handle Diameter
22 mm

Details

Item
Indexing Plunger
Thread
Partially Threaded
Plunger Material
Stainless Steel
Final Nose Force
20 N
Body Material
Stainless Steel
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Handle Type
Knob
Retractability
Not Retractable
Plunger Material Grade
316
Thread Pitch
1.5 mm
Plunger Projection
9 mm
Standards
RoHS
Plunger Finish
Nickel-Plated
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
316
Initial Nose Force
4 N
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.