Zoro Homepage

Indexing Plungers - Lockable

  • Mfr # 814-10-12-EK-SC-NI

  • Zoro # G411814187


product price: $73.19
/ea

Key Features

Thread Size
M16x1.5
Plunger Material Grade
303
Keying
Keyed Alike
Plunger Finish
Nickel-Plated
Initial Nose Force
11 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-10-12-EK-SC-NI
Zoro #
G411814187
UPC #
664423608160
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
10 mm
Handle Diameter
34 mm
Thread Length
26 mm
Body Length
21.5 mm
Body Diameter
23 mm

Details

Item
Indexing Plungers - Lockable
Plunger Material Grade
303
Keying
Keyed Alike
Plunger Finish
Nickel-Plated
Initial Nose Force
11 N
Thread Pitch
1.5 mm
Plunger Projection
12 mm
Number of Keys
2
Operating Temperature - Maximum
80 Degrees C
Measurement System
Metric
Final Nose Force
33 N
Plunger Material
Stainless Steel

Description

Indexing Plungers - Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.