Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with T-Handle
- Mfr # 817.4-10-12-5/8X11-B
- Zoro # G200663989
product price:Â
$
17.59
/ea
Key Features
Body Material
Steel
Body Finish
Black Oxide
Measurement System
Inch
Thread Length
1.02 in
Handle Length
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-10-12-5/8X11-B
- Zoro #
- G200663989
- UPC #
- 664423550704
- Country of Origin
- Germany
- Body Material
- Steel
- Body Finish
- Black Oxide
- Measurement System
- Inch
- Handle Type
- T-Handle
- Handle Color
- Black
- Plunger Projection
- 0.47 in
- Thread
- Partially Threaded
- Initial Nose Force
- 2.14 lbf
- Item
- Indexing Plungers with T-Handle
- Plunger Material
- Steel
- Handle Material
- Technopolymer
- Retractability
- Not Retractable
- Final Nose Force
- 8.54 lbf
- Includes Locking Plunger
- Locking Plunger Not Included
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Nose Shape
- Ball
- Standards
- ANSI/ASME B18.2.2, RoHS
- Nose Material
- Steel
Dimensions
- Thread Length
- 1.02 in
- Handle Length
- 0.98 in
- Handle Width
- 2.32 in
- Plunger Width
- 0.394 in
- Thread Size
- 5/8"-11
- Length
- 2.79 in
- Overall Length
- 2.79 in
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.