Indexing Plungers with T-Handle
- Mfr # 817.4-6-9-M12X1.5-BK-NI
- Zoro # G400663413
product price:Â
$
27.75
/ea
Key Features
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Body Material Grade
303
Nose Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-9-M12X1.5-BK-NI
- Zoro #
- G400663413
- UPC #
- 664423551084
- Country of Origin
- Germany
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Includes Locking Plunger
- Locking Plunger Not Included
- Plunger Material Grade
- 303
- Body Material Grade
- 303
- Nose Shape
- Ball
- Body Material
- Stainless Steel
- Retractability
- Retractable
- Plunger Projection
- 9 mm
- Thread Pitch
- 1.5 mm
- Handle Type
- T-Handle
- Plunger Finish
- Nickel-Plated
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Handle Color
- Black
- Item
- Indexing Plungers with T-Handle
- Thread
- Partially Threaded
- Standards
- DIN 439 B/ISO 8675, RoHS
- Final Nose Force
- 25 N
- Initial Nose Force
- 6 N
- Plunger Material
- Stainless Steel
- Nose Material
- Stainless Steel
Dimensions
- Handle Length
- 20 mm
- Thread Size
- M12x1.5
- Handle Width
- 54 mm
- Thread Length
- 22 mm
- Length
- 57 mm
- Plunger Width
- 6 mm
- Overall Length
- 57 mm
Description
Indexing Plungers with T-Handle, Thread Size M12x1.5, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Projection 9 mm, Mounting Type Not Applicable, Final Nose Force 25 N, Initial Nose Force 6 N, Overall Length 57 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type T-Handle, Body Material Stainless Steel, Handle Color Black, Handle Material Technopolymer, Plunger Finish Nickel-Plated, Standards DIN 439 B/ISO 8675, RoHS, Thread Partially Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.