JW Winco GN 42-80-3/4X10-100-G0-UK Leveling Feet

  • Mfr # 42-80-3/4X10-100-G0-UK

  • Zoro # G100483380


product price:  $23.85
/ea

Key Features

Thread Size
3/4"-10
Base Dia.
3.15 in
Material
Pad: NBR; Base: Steel
Bolt Length
3.94 in
Includes
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42-80-3/4X10-100-G0-UK
Zoro #
G100483380
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4"-10
Base Dia.
3.15 in
Bolt Length
3.94 in

Details

Item
Leveling Feet
Material
Pad: NBR; Base: Steel
Includes
Nut
Base
Zinc Plated Steel

Description

GN 42 leveling feet are simple, economically priced components and can be used universally thanks to the wide range of possible combinations of the base and the stud / socket versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.