J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/16 x 24L, 1-1/4" O.A.L
- Mfr # 71752-5/16-16-5/16L
- Zoro # G605127680
product price:Â
$
4.49
/ea
Sold in multiples of 7 for
$31.43
Key Features
Bore
5/16 in
Material
Steel
Finish
Zinc-plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71752-5/16-16-5/16L
- Zoro #
- G605127680
- UPC #
- -
- Country of Origin
- Germany
- Bore
- 5/16 in
- Material
- Steel
- Finish
- Zinc-plated
Description
Gn 71752 clevis fork joints are constructed of zinc plated steel and are mainly used with pneumatic or hydraulic cylinders. The distance between fork inches is 5/16. Base diameter is 9/16". Inner fork inches length is 5/8. Color finish is silver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.