Shop J.W. WINCO
See all product information
Create Account
JW Winco GN125.5 8NBAK/E Adjustable Lever
- Mfr # 8NBAK/E
- Zoro # G700485791
product price:Â
$
60.85
/ea
Key Features
Diameter
1.26 in
Type
Angled lever
Tapped insert
Stainless steel AISI 303
Thread Depth
M8
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NBAK/E
- Zoro #
- G700485791
- UPC #
- 664423567306
- Country of Origin
- Germany
- Type
- Angled lever
- Tapped insert
- Stainless steel AISI 303
- Finish
- Matte
- Tapped Insert
- Stainless steel AISI 303
- Tapped Insert
- Stainless steel
Dimensions
- Diameter
- 1.26 in
- Thread Depth
- M8
Description
With the GN 125 flat adjustable tension levers, the overall height is reduced to a minimum. The cover disk gives these levers a nice appearance. They are ideal wherever parts have to be clamped in a confined space or in a particular lever position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.