Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN251 6N30P11/AK Clamping Screw

  • Mfr # 6N30P11/AK

  • Zoro # G300664015


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Thread Size
M6
Type
Spherical Locating Surface
Nut Material
Steel
Screw Material
Steel
Thread Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N30P11/AK
Zoro #
G300664015
UPC #
664423044425
Country of Origin
Japan

Dimensions

Thread Size
M6
Thread Length
1.18 in

Details

Item
Stop Bolt
Type
Spherical Locating Surface
Nut Material
Steel
Screw Material
Steel
Nut Finish
Zinc Plated

Description

GN 251 stop bolts can be used as end stops or as supports. A hexagon nut is supplied for locking the screw in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.