JW Winco GN43-80-3/8X16-100-G0-SK Leveling Feet

  • Mfr # 43-80-3/8X16-100-G0-SK

  • Zoro # G000483039


product price:  $20.25
/ea

Key Features

Thread Size
3/8"-16
Base Dia.
3.15 in
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Bolt Length
3.94 in
Includes
Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43-80-3/8X16-100-G0-SK
Zoro #
G000483039
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Base Dia.
3.15 in
Bolt Length
3.94 in

Details

Item
Leveling Feet
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Includes
Nut
Hex
11/16 in
Base
Stainless Steel

Description

GN 43 leveling feet are intended for use in aggressive environments. The wide range of possible combinations of the base and the stud / socket versions make these leveling feet universally applicable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.