Shop J.W. WINCO
See all product information
Create Account
JW Winco GN5337.3-50-1/2X13-ST Five-Lobed Safety Knob
- Mfr # 5337.3-50-1/2X13-ST
- Zoro # G200491063
product price:Â
$
16.59
/ea
Key Features
Material
Steel
Thread Size
1/2"-13
Handle Diameter
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5337.3-50-1/2X13-ST
- Zoro #
- G200491063
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- 1/2"-13
- Handle Diameter
- 1.97 in
Details
- Material
- Steel
Description
GN 5337.3 safety five-lobed knobs are best suited for applications where any unintended loosening of the knob may lead to accidents. The five lobe design is visually appealing and also gives the operator the means to achieve higher torque. Resistant to solvents, oils, grease and other chemical agents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.